Heavy Hex Nut, 1-3/4"-5, Steel, Grade 2H, Hot Dipped Galvanized, 1-23/32 in Ht, 20 PK

  • Mfr # NB313590B-20

  • Zoro # G306305318


product price:  $351.99
/pk 20, $17.60/ea
Free Shipping & Returns

Key Features

Thread Size
1-3/4"-5
Material
Steel
Material Grade/Class
Grade 2H
Finish
Hot Dipped Galvanized
Hex Height
1-23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB313590B-20
Zoro #
G306305318
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-3/4"-5
Hex Height
1-23/32 in
Hex Width
2-3/4 in

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade 2H
Finish
Hot Dipped Galvanized
Standards
ASME B18.2.2
System of Measurement
Inch

Description

1 3/4-5 Heavy Hex Nuts/A194 Grade 2H/Hot Dip Galvanized , 20PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.