Hex Nut, 1-3/4"-5, Steel, Grade A, Zinc Plated, 1-23/32 in Ht, 10 PK

  • Mfr # 787789

  • Zoro # G106304160


product price:  $216.99
/pk 10, $21.70/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Hex Height
1-23/32 in
Hex Width
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
787789
Zoro #
G106304160
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-3/4"-5
Hex Height
1-23/32 in
Hex Width
2-3/4 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch

Description

1 3/4-5 Heavy Hex Nuts/Steel/Zinc , 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.