
1-3/4"-5 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 5-1/2 in Length, 6 PK
Mfr # 693546-6
Zoro # G006346376
product price:Â $2,225.99
/pk 6, $371.00/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
Thread Size
1-3/4"-5
Material
Alloy Steel
Finish
Black Oxide
System of Measurement
Inch
Fastener Thread Type
Coarse Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
693546-6
Zoro #
G006346376
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1-3/4"-5
Screw Length
5-1/2 in
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
System of Measurement
Inch
Fastener Thread Type
Coarse Thread
Thread Style
Partially Threaded
Description
Socket Head Cap Screws,Alloy Steel,Black Oxide,Thread Dia.: 1 3/4"-5 x5 1/2" Coarse Thread, 6PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.