
Hex Nut, 1-3/8"-6, 316 Stainless Steel, Not Graded, Plain, 1-11/64 in Ht, 50 PK
Mfr # 286612-BR-50
Zoro # G206310382
product price:Â $1,131.99
/pk 50, $22.64/ea
Free Shipping & Returns
Key Features
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
1-11/64 in
Hex Width
2-1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
286612-BR-50
Zoro #
G206310382
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1-3/8"-6
Hex Height
1-11/64 in
Hex Width
2-1/16 in
Details
Item
Hex Nut
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch
Description
1 3/8"-6 Finished Hex Nuts/316 Stainless Steel/ , 50PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.