Jam Nut, 1-3/8"-6, Steel, Hot Dipped Galvanized, 1-11/64 in Ht, 10 PK

  • Mfr # 118373-PR-10

  • Zoro # G606322893


product price:  $124.99
/pk 10, $12.50/ea
Free Shipping & Returns

Key Features

Thread Size
1-3/8"-6
Material
Steel
Finish
Hot Dipped Galvanized
Hex Height
1-11/64 in
Hex Width
2-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118373-PR-10
Zoro #
G606322893
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-3/8"-6
Hex Height
1-11/64 in
Hex Width
2-1/16 in

Details

Item
Jam Nut
Material
Steel
Finish
Hot Dipped Galvanized
Standards
ANSI/ASME B18.2.2-1987
System of Measurement
Inch

Description

1 3/8"-6 Hex Jam Nuts/ Steel/Hot Dip Galvanized , 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.