This item is Discontinued.

No Product Image Available

Hex Nut, 1-5/8"-12, Steel, Grade A, Zinc Plated, 1-19/32 in Ht, 20 PK (Discontinued)

  • Mfr # 142080
  • Zoro # G506301240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142080
Zoro #
G506301240
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-5/8"-12
Hex Height
1-19/32 in
Hex Width
2-9/16 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch
Thread Type
Fine

Description

1 5/8-12 Heavy Hex Nuts/Steel/Zinc , 20PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.