Machine Screw Nut, 1"-72, Steel, Zinc Plated, 0.050 in Ht, 10000 PK

  • Mfr # 483043

  • Zoro # G306322643


product price: $491.99
/pk 10000, $0.05/ea
Free Shipping & Returns

Key Features

Thread Size
1"-72
Material
Steel
Finish
Zinc Plated
Hex Height
0.050 in
Hex Width
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
483043
Zoro #
G306322643
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1"-72
Hex Height
0.050 in
Hex Width
5/32 in

Details

Item
Machine Screw Nut
Material
Steel
Finish
Zinc Plated
Standards
ANSI/ASME B18.6.3
System of Measurement
Inch

Description

1-72 Hex Machine Screw Nuts/Steel/Zinc , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.