
#1-72 Socket Head Cap Screw, 18-8 Stainless Steel, 1/8 in Length, 100 PK
Mfr # 369036-100
Zoro # G206342574
product price:Â $52.29
/pk 100, $0.52/eaKey Features
Hex Drive
Thread Size
#1-72
Screw Length
1/8 in
Material
18-8 Stainless Steel
Drive Size
1/16 in
Tensile Strength
80,000 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
369036-100
Zoro #
G206342574
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#1-72
Screw Length
1/8 in
Drive Size
1/16 in
Details
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Drive Type
Hex
Tensile Strength
80,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Fastener Thread Type
Fine Thread
Thread Style
Fully Threaded
Description
Socket Head Cap Screws,Stainless Steel 18-8,#1-72 x1/8" Fine Thread,Fully Threaded, 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.