Heavy Hex Nut, 1"-8, Steel, Grade A, Hot Dipped Galvanized, 63/64 in Ht, 25 PK

  • Mfr # 848031-PR-25

  • Zoro # G006325548


product price:  $156.99
/pk 25, $6.28/ea
Free Shipping & Returns

Key Features

Thread Size
1"-8
Material
Steel
Material Grade/Class
Grade A
Finish
Hot Dipped Galvanized
Hex Height
63/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
848031-PR-25
Zoro #
G006325548
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1"-8
Hex Height
63/64 in
Hex Width
1-5/8 in

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Hot Dipped Galvanized
Standards
ASME B18.2.2
System of Measurement
Inch

Description

1"-8 Heavy Hex Nut/A563 Grade A Steel/Hot Dip Galvanized , 25PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.