Zoro Homepage

1-8 Regular Square Nuts/Steel/Hot Dip Galvanized , 50PK

  • Mfr # 196611

  • Zoro # G806368332


product price: $339.99
/pk 50, $6.80/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Nut Style
Square Nut - Regular
Basic Material
Steel
Fastener Finish
Hot Dip Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196611
Zoro #
G806368332
UPC #
-
Country of Origin
Unknown

Dimensions

Dia./Thread Size
1"-8

Details

System of Measurement
Inch
Nut Style
Square Nut - Regular
Basic Material
Steel
Fastener Finish
Hot Dip Galvanized

Description

1-8 Regular Square Nuts/Steel/Hot Dip Galvanized , 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.