Hex Nut, 1"-8, Steel, Zinc Plated, 55/64 in Ht, 60 PK

  • Mfr # 372672

  • Zoro # G306371023


product price:  $348.99
/pk 60, $5.82/ea
Free Shipping & Returns

Key Features

Thread Size
1"-8
Material
Steel
Finish
Zinc Plated
Hex Height
55/64 in
Hex Width
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
372672
Zoro #
G306371023
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1"-8
Hex Height
55/64 in
Hex Width
1-1/2 in

Details

Item
Hex Nut
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.2.2 2010
System of Measurement
Inch

Description

1-8 Slotted Hex Nuts/Steel/Zinc , 60PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.