1"-8 Socket Head Cap Screw, Flat, Black Oxide Alloy Steel, 2-1/4 in Length, 40 PK

  • Mfr # 178637-40

  • Zoro # G006328624


product price:  $741.99
/pk 40, $18.55/ea
Free Shipping & Returns

Key Features

Flat Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Drive Size
0.05 in
System of Measurement
Inch
Thread Style
Fully Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
178637-40
Zoro #
G006328624
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1"-8
Screw Length
2-1/4 in
Drive Size
0.05 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded

Description

Socket Flat Countersunk Head Cap Screw, 1-8 x 2 1/4" Alloy Steel, Black Oxide, Hex Socket , 40PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products