1"-8 Socket Head Cap Screw, Flat, Black Oxide Alloy Steel, 3-1/4 in Length, 5 PK

  • Mfr # 232831-5

  • Zoro # G706339258


product price:  $210.99
/pk 5, $42.20/ea
Free Shipping & Returns

Key Features

Flat Head
Hex Drive
Thread Size
1"-8
Material
Alloy Steel
Finish
Black Oxide
Drive Size
1/20 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
232831-5
Zoro #
G706339258
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1"-8
Screw Length
3-1/4 in
Drive Size
1/20 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded

Description

Socket Flat Countersunk Head Cap Screw, 1-8 x 3 1/4" Alloy Steel, Black Oxide, Hex Socket , 5PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products