
1"-8 Socket Head Cap Screw, Flat, Black Oxide Alloy Steel, 10 in Length, 15 PK
Mfr # 381713-15
Zoro # G006342040
product price:Â $1,148.99
/pk 15, $76.60/ea
Free Shipping & Returns
Key Features
Flat Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Drive Size
0.05 in
System of Measurement
Inch
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
381713-15
Zoro #
G006342040
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1"-8
Screw Length
10 in
Drive Size
0.05 in
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded
Description
Socket Flat Countersunk Head Cap Screw, 1-8 x 10" Alloy Steel, Black Oxide, Hex Socket , 15PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.