
Coupling Nut, #1-8, 316 Stainless Steel, Not Graded, 2-1/2 in Lg, 1-1/4 in Hex Wd, 10 PK
Mfr # 364424-PR-10
Zoro # G406318027
product price:Â $480.99
/pk 10, $48.10/ea
Free Shipping & Returns
Key Features
Thread Size
#1-8
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Overall Length
2-1/2 in
Hex Width
1-1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
364424-PR-10
Zoro #
G406318027
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#1-8
Overall Length
2-1/2 in
Hex Width
1-1/4 in
Details
Item
Coupling Nut
Material
316 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex
Description
1"-8 x 2 1/2" Hex Coupling Nuts/316 Stainless Steel (Quantity: TRUE, 10PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.