Square Head Bolt, Steel, Plain, 1"-8 Thread Size, 7" Lg, 10 PK

  • Mfr # 452127

  • Zoro # G906368522


product price: $219.99
/pk 10, $22.00/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Thread Size
1"-8
Fastener Length
7"
Head Width
1.45 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452127
Zoro #
G906368522
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1"-8
Fastener Length
7"
Head Width
1.45 in
Head Height
0.628 in
Minimum Thread Length
2.5 in

Details

System of Measurement
Inch
Material
Steel
Finish
Plain
Item
Square Head Bolt
Head Type
External Square

Description

1-8 x 7" Square Head Machine Bolts/Steel/Plain , 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products