Shoulder Screw, 3/4"-10 Thr Sz, 2-1/2 in Shoulder Lg, Alloy Steel, 40 PK

  • Mfr # 995607-40

  • Zoro # G006369429


product price:  $1,767.99
/pk 40, $44.20/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
3/4"-10
Shoulder Diameter
1 in
Material
Alloy Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
995607-40
Zoro #
G006369429
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/4"-10
Shoulder Diameter
1 in
Shoulder Length
2-1/2 in
Head Diameter
1-1/2 in
Head Height
1 in

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Item
Shoulder Screw

Description

Socket Head Shoulder Screw, 1" x 2 1/2", Alloy Steel, Black Oxide, Hex Socket Drive , 40PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products