#10-14 x 1 in, Zinc Plated Steel Truss Head Phillips Drive, 800 PK
- Mfr # 926058-800
- Zoro # G115705798
Key Features
Specifications
Details
- MFR #
- 926058-800
- Zoro #
- G115705798
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
Dimensions
- Screw Size
- #10-14
- Fastener Length
- 1 in
Description
**#10 x 1 Thread Forming Screws for Plastics 48-2 / Phillips / Truss Head / Steel / Zinc 800 pcs** Designed with advanced engineering, these screws are specifically crafted to optimize performance in thread rolling for plastic materials. Their self-threading design eliminates the need for pre-tapped holes, reducing assembly time and increasing efficiency. Whether you're working in electronics, automotive, or general manufacturing, these screws provide unparalleled performance and long-lasting durability.### Why Choose These 48-2 Threads Screws?1. **Efficient Thread Forming**: With a trilobular thread design, these screws create strong, secure threads without causing stress cracks or splitting the material. The self-threading capability ensures a snug fit every time.2. **Superior Material Compatibility**: Engineered for thread rolling for plastic materials, these screws minimize material displacement while maximizing holding power. The unique design provides excellent vibration resistance, ensuring your applications remain secure over time.3. **Corrosion Resistance**: Manufactured with high-quality materials and finishes, these screws offer excellent resistance to corrosion, making them ideal for applications where longevity and durability are crucial.4. **Ease of Use**: The tapered point simplifies alignment and insertion, making assembly quick and hassle-free. This feature reduces operator fatigue and streamlines your production processes.5. **Cost-Effective Solution**: By eliminating the need for pre-tapped holes, these screws reduce tooling and labor costs, providing a cost-efficient solution without compromising performance.6. **Wide Range of Applications**: Perfect for use in thread rolling for plastic assemblies and other lightweight material applications, these screws are versatile and adaptable to various industrial needs.7. **Compliance with Standards**: Meeting industry standards for thread-forming screws, these fasteners ensure reliable performance and quality in every application.### Key Benefits at a Glance:- High-strength thread formation in thread rolling for plastic materials.- Eliminates pre-tapping for faster assembly.- Vibration-resistant, secure fastening.- Corrosion-resistant materials for extended life.- Easy alignment and insertion with tapered point.- Minimizes stress and material cracking.- Ideal for various industrial and manufacturing applications.
- Thread Rolling Screws for Plastics. It has a triangular cross-sectional form that reduces thread forming torque and radial stress. The screw also has a twin-lead thread that improves stripping and increases friction. The sharp 48° thread profile increases holding strength and reduces material displacement and boss bursting tendencies. The flat crest lead thread helps align the screw and displace material during thread forming.
- TRUSS PHILLIPS
- THREAD ROLLING SCREWS
- TRILOBULAR DESIGN
- Material: Steel Zinc & Waxed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.