Lock Nut, #10-24, Steel, Zinc Plated, 0.117 in Ht, 5000 PK

  • Mfr # 130640-BR-5000

  • Zoro # G606327560


product price:  $274.99
/pk 5000, $0.05/ea
Free Shipping & Returns

Key Features

Thread Size
#10-24
Hex Type
Standard Hex
Material
Steel
Finish
Zinc Plated
Hex Height
0.117 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
130640-BR-5000
Zoro #
G606327560
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-24
Hex Height
0.117 in
Hex Width
3/8 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

#10-24 Hex Keps Nuts/Steel/Zinc Plated , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.