Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Nut, #10-24, Steel, Yellow Zinc, 0.117 in Ht, 4000 PK

  • Mfr # 649040

  • Zoro # G106329828


product price: $515.99
/pk 4000, $0.13/ea
Free Shipping & Returns

Key Features

Thread Size
#10-24
Hex Type
Standard Hex
Material
Steel
Finish
Yellow Zinc
Hex Height
0.117 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
649040
Zoro #
G106329828
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-24
Hex Height
0.117 in
Hex Width
3/8 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Finish
Yellow Zinc
System of Measurement
Inch

Description

10-24 Hex Keps Nuts/Steel/Zinc Yellow , 4000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.