Machine Screw Nut, #10-24, 18-8 Stainless Steel, Not Graded, Black Oxide, 0.130 in Ht, 5000 PK

  • Mfr # 980232

  • Zoro # G506324911


product price:  $749.99
/pk 5000, $0.15/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Black Oxide
Hex Height
0.130 in
Hex Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
980232
Zoro #
G506324911
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-24
Hex Height
0.130 in
Hex Width
3/8 in

Details

Item
Machine Screw Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Black Oxide
Standards
ANSI/ASME B18.6.3
System of Measurement
Inch

Description

10-24 Hex Machine Screw Nuts/18-8 Stainless Steel/Black Oxide , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.