
Serrated Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, 0.13 in Ht, 2000 PK
Mfr # 646425
Zoro # G406309025
product price:Â $622.99
/pk 2000, $0.31/ea
Free Shipping & Returns
Key Features
Hex Type
Standard Hex
Lock Type
Serrated
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Hex Height
0.13 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
646425
Zoro #
G406309025
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#10-24
Hex Height
0.13 in
Hex Width
0.365 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Serrated
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Description
10-24 Serrated Hex Flange Locknuts/18-8 Stainless Steel , 2000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.