Shop NEWPORT FASTENERS

#10-24 Socket Head Cap Screw, Flat Head, 18-8 Stainless Steel, 1 in Length, 100 PK

  • Mfr # 220626-100

  • Zoro # G006332782


product price:  $287.99
/pk 100, $2.88/ea
Free Shipping & Returns

Key Features

Flat Head
Tamper-Resistant Hex Drive
Thread Size
#10-24
Screw Length
1 in
Material
18-8 Stainless Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
220626-100
Zoro #
G006332782
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-24
Screw Length
1 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Head Type
Flat
Drive Type
Tamper-Resistant Hex
System of Measurement
Inch

Description

Socket Flat Countersunk Head Cap Screw, Tamper Proof, 10-24x1", Stainless Steel 18-8, 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products