
#10-24 Socket Head Cap Screw, 18-8 Stainless Steel, 2-1/4 in Length, 1000 PK
Mfr # 989354-1000
Zoro # G706350468
product price:Â $451.99
/pk 1000, $0.45/ea
Free Shipping & Returns
Key Features
Hex Drive
Thread Size
#10-24
Screw Length
2-1/4 in
Material
18-8 Stainless Steel
Drive Size
5/32 in
Tensile Strength
80,000 psi
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
989354-1000
Zoro #
G706350468
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#10-24
Screw Length
2-1/4 in
Drive Size
5/32 in
Details
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Drive Type
Hex
Tensile Strength
80,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Fastener Thread Type
Coarse Thread
Description
Socket Head Cap Screws,Stainless Steel 18-8,Thread Diameter: #10-24 x2 1/4" Coarse Thread, 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.