Shop NEWPORT FASTENERS
See all product information
Create Account
#10-24 Socket Head Cap Screw, Flat, Plain 18-8 Stainless Steel, 2 in Length, 2500 PK
Mfr # 249926-2500
Zoro # G306339238
product price:Â
$
1,516.99
/pk 2500, $0.61/ea
Free Shipping & Returns
Key Features
Flat Head
Hex Drive
Thread Size
#10-24
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
1/8 in
Tensile Strength
145,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 249926-2500
- Zoro #
- G306339238
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- #10-24
- Screw Length
- 2 in
- Drive Size
- 1/8 in
Details
- Item
- Socket Head Cap Screw
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Head Type
- Flat
- Drive Type
- Hex
- Tensile Strength
- 145,000 psi
- Standards
- ASME B18.3-2012
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
Description
Socket Flat Countersunk Head Cap Screw, 10-24 x 2", Stainless Steel 18-8, Hex Socket , 2500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov