M5-0.80 Socket Head Cap Screw, Black Oxide Alloy Steel, 55 mm Length, 10 PK
- Mfr # 9180959
- Zoro # G100933120
product price:Â
$
9.45
/pk of 10, $0.95/ea
Key Features
Hex Drive
Thread Size
M5-0.80
Screw Length
55 mm
Material
Alloy Steel
Finish
Black Oxide
Drive Size
M5-0.8 X 55MM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9180959
- Zoro #
- G100933120
- UPC #
- 49793146861
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M5-0.80
- Screw Length
- 55 mm
- Drive Size
- M5-0.8 X 55MM
- Size
- M5-0.8 X 55MM
Details
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Black Oxide
- Drive Type
- Hex
- Standards
- ISO 4762, ISO 898-1, CLASS 12.9
- System of Measurement
- Metric
- Thread Style
- Partially Threaded
- Number of Pieces
- 10
- Thread Direction
- Right Hand
- Thread Type
- Coarse
Description
These Socket Head Cap Screws by Prime-Line Products are constructed of steel and come in a black oxide-coated finish. Their protective coating makes them the ideal corrosion-resistant fastener for use on a variety of projects. The head cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. Rounded head has splined outer circumference with internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Length is measured from underneath the head to the base of the cup point.Fasteners are constructed of steel All fasteners come in a corrosion resistant, zinc plated finish, allowing them to be used indoors and out Designed for use with machinery and appliances, but they can be used in an unlimited amount of applications and projects The heads of these fasteners feature a standard Phillips head drive Easy to install with only a few simple tools Thread Type: Coarse, Thread Class: 5G/6G, Point Style: Blunt Specification(s) Met: ISO 4762, ISO 898-1, CLASS 12.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.