#10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/4 in Length, 250 PK
- Mfr # 127470-250
- Zoro # G306369334
product price:Â
$
619.99
/pk of 250, $2.48/ea
Free Shipping & Returns
Key Features
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Drive Size
1/4 in
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 127470-250
- Zoro #
- G306369334
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Black Oxide
- Drive Type
- Hex
- Tensile Strength
- 180,000 psi
- Standards
- ASME B18.3, ASTM A574
- System of Measurement
- Inch
Dimensions
- Thread Size
- #10-24
- Screw Length
- 2-1/4 in
- Drive Size
- 1/4 in
Description
Socket Head Shoulder Screw, 1/4" x 2 1/4", Alloy Steel, Black Oxide, Hex Socket Drive , 250PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.