#10-24 Socket Head Cap Screw, Button, Zinc Plated Steel, 3/8 in Length, 5000 PK

  • Mfr # 192059

  • Zoro # G906364272


product price:  $813.99
/pk 5000, $0.16/ea
Free Shipping & Returns

Key Features

Button Head
Hex Drive
Screw Length
3/8 in
Material
Steel
Finish
Zinc Plated
Drive Size
#2
Standards
ASME B18.13a, SAE J82
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192059
Zoro #
G906364272
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-24
Screw Length
3/8 in
Drive Size
#2

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Button
Drive Type
Hex
Standards
ASME B18.13a, SAE J82
System of Measurement
Inch
Thread Style
Fully Threaded

Description

10-24 x 3/8" SEMS Screws/External Tooth Washer/Phillips/Pan Head/Steel/Zinc , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products