
#10-24 Socket Head Cap Screw, Flat Head, Plain 316 Stainless Steel, 1 in Length, 100 PK
Mfr # 196546-100
Zoro # G106330947
product price:Â $48.15
/pk 100, $0.48/eaKey Features
Flat Head
Hex Drive
Thread Size
#10-24
Screw Length
1 in
Material
316 Stainless Steel
Finish
Plain
Drive Size
1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
196546-100
Zoro #
G106330947
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#10-24
Screw Length
1 in
Drive Size
1/8 in
Details
Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ASME B18.3-2012
System of Measurement
Inch
Description
Socket Flat Countersunk Head Cap Screw, 10-24 x 1", Stainless Steel 316, Hex Socket , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.