Shop NEWPORT FASTENERS
See all product information
#10-24 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length, 1000 PK
Mfr # 284294
Zoro # G306339351
product price:Â $578.99
/pk 1000, $0.58/ea
Free Shipping & Returns
Key Features
Hex Drive
Material
Stainless Steel
Finish
Plain
Standards
MS16995
System of Measurement
Inch
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
284294
Zoro #
G306339351
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#10-24
Screw Length
1/2 in
Details
Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Drive Type
Hex
Standards
MS16995
System of Measurement
Inch
Thread Style
Fully Threaded
Description
NAS1352C38/10-24x1/2" Mil-Spec Socket Head Cap Screws/300-Series Stainless Steel1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.