Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Center-Lock Distorted Thread Reversible Lock Nut, #10-24, Steel, Black Oxide, 4000 PK

  • Mfr # 899009

  • Zoro # G306331973


product price: $630.99
/pk 4000, $0.16/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Lock Type
Center-Lock Distorted Thread
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
899009
Zoro #
G306331973
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-24

Details

Item
Reversible Lock Nut
Hex Type
Standard Hex
Lock Type
Center-Lock Distorted Thread
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Corrugated Tubing Fitting Color
Black

Description

10-24 Two Way Reversible Hex Locknuts/Steel/Black Oxide , 4000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products