
Center-Lock Distorted Thread Reversible Lock Nut, #10-24, Steel, Black Zinc, 4000 PK
Mfr # 709092
Zoro # G606329908
product price: $1,318.99
/pk 4000, $0.33/ea
Free Shipping & Returns
Key Features
Hex Type
Standard Hex
Lock Type
Center-Lock Distorted Thread
Material
Steel
Finish
Black Zinc
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
709092
Zoro #
G606329908
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#10-24
Details
Item
Reversible Lock Nut
Hex Type
Standard Hex
Lock Type
Center-Lock Distorted Thread
Material
Steel
Finish
Black Zinc
System of Measurement
Inch
Corrugated Tubing Fitting Color
Black
Description
10-24 Two Way Reversible Hex Locknuts/Steel/Black Zinc , 4000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.