
#10-24 x 1-1/2 in Phillips Truss Machine Screw, Zinc Plated Steel, 3000 PK
Mfr # 465901
Zoro # G606311651
product price:Â $739.99
/pk 3000, $0.25/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
System of Measurement
Inch
Thread Size
#10-24
Fastener Length
1-1/2 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
465901
Zoro #
G606311651
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#10-24
Fastener Length
1-1/2 in
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Description
10-24 x 1 1/2" Machine Screws/Phillips/Truss Head/Steel/Zinc , 3000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.