Carriage Bolt, #10-24, 1-1/8 in L, Steel, Zinc Plated, 2000 PK

  • Mfr # 716029

  • Zoro # G606303311


product price:  $541.99
/pk 2000, $0.27/ea
Free Shipping & Returns

Key Features

Thread Size
#10-24
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
716029
Zoro #
G606303311
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-24
Fastener Length
1-1/8 in

Details

Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Carriage Bolt
System of Measurement
Inch

Description

10-24 x 1 1/8" Carriage Bolts/Full Thread/Steel/Zinc , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.