Shop NEWPORT FASTENERS
See all product information
Create Account
#10-24 x 1 in Phillips Oval Machine Screw, Zinc Plated Steel, 5000 PK
Mfr # 283994
Zoro # G606309641
product price:Â
$
778.99
/pk 5000, $0.16/ea
Free Shipping & Returns
Key Features
Oval Head
Phillips Drive
System of Measurement
Inch
Thread Size
#10-24
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 283994
- Zoro #
- G606309641
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Oval
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Machine Screw
Description
10-24 x 1" Machine Screws/Phillips/Oval/Steel/Zinc , 5000PK