
Shop NEWPORT FASTENERS
See all product information
#10-24 x 2-1/2 in Slotted Hex Machine Screw, Zinc Plated Steel, 1000 PK
Mfr # 814750
Zoro # G606336593
product price:Â $396.99
/pk 1000, $0.40/ea
Free Shipping & Returns
Key Features
Hex Head
Slotted Drive
System of Measurement
Inch
Thread Size
#10-24
Fastener Length
2-1/2 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
814750
Zoro #
G606336593
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#10-24
Fastener Length
2-1/2 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Description
10-24 x 2 1/2" Machine Screws/Unslotted/Hex Head/Steel/Zinc , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.