
Self-Drilling Screw, #10-24 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 2000 PK
Mfr # 830029-2000
Zoro # G706307219
product price:Â $726.99
/pk 2000, $0.36/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
Screw Size
#10-24
System of Measurement
Inch
Fastener Length
2 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
830029-2000
Zoro #
G706307219
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#10-24
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Head Color
Silver
Description
#10-24 x 2" Self-Drilling Screws/Phillips/Flat Head/Steel/Zinc Plating/#3 Point , 2000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.