Thumb Screw, #10-24 Thread Size, Wing, Zinc Plated Steel, 0.47 in Head Ht, 2 in Lg, 200 PK

  • Mfr # 194825

  • Zoro # G306364551


product price:  $377.99
/pk 200, $1.89/ea
Free Shipping & Returns

Key Features

Thread Size
#10-24
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Head Thickness
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194825
Zoro #
G306364551
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-24
Fastener Length
2 in
Head Height
0.47 in
Head Thickness
0.14 in

Details

Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Head Material
Steel
Item
Thumb Screw
System of Measurement
Inch
Head Type
Wing

Description

10-24 x 2" Type A/Cold Forged Wing Screws/Steel/Zinc , 200PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products