Coupling Nut, #10-24, 18-8 Stainless Steel, Not Graded, 3/4 in Lg, 5/16 in Hex Wd, 175 PK

  • Mfr # 233120

  • Zoro # G306317984


product price:  $887.99
/pk 175, $5.07/ea
Free Shipping & Returns

Key Features

Thread Size
#10-24
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Overall Length
3/4 in
Hex Width
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
233120
Zoro #
G306317984
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-24
Overall Length
3/4 in
Hex Width
5/16 in

Details

Item
Coupling Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex

Description

10-24 X 3/4" Hex Coupling Nuts/18-8 Stainless Steel , 175PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.