Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Nut, #10-24, Steel, Grade 5, Zinc Plated, 3/4 in Lg, 5/16 in Hex Wd, 1250 PK

  • Mfr # 541677

  • Zoro # G606317974


product price: $991.99
/pk 1250, $0.79/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Overall Length
3/4 in
Hex Width
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
541677
Zoro #
G606317974
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-24
Overall Length
3/4 in
Hex Width
5/16 in

Details

Item
Coupling Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex

Description

10-24 X 3/4" Hex Coupling Nuts/Grade 5/Zinc , 1250PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products