Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#10-24 x 3/4 in Phillips Flat Machine Screw, Plain Brass, 100 PK

  • Mfr # 258569-100

  • Zoro # G606300839


product price: $123.99
/pk 100, $1.24/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Material
Brass
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
258569-100
Zoro #
G606300839
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-24
Fastener Length
3/4 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Brass
Finish
Plain
Item
Machine Screw

Description

10-24 x 3/4" Machine Screws, Brass, Flat Head, Phillips Drive, Full Thread, Plain Finish , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.