Carriage Bolt, #10-24, 4 in L, Steel, Zinc Plated, 800 PK

  • Mfr # 574525

  • Zoro # G006303188


product price:  $388.99
/pk 800, $0.49/ea
Free Shipping & Returns

Key Features

Thread Size
#10-24
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
574525
Zoro #
G006303188
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-24
Fastener Length
4 in

Details

Material
Steel
Finish
Zinc Plated
Neck Type
Square
Thread Style
Fully Threaded
Item
Carriage Bolt
System of Measurement
Inch

Description

10-24 x 4" Carriage Bolts/Full Thread/Steel/Zinc , 800PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.