#10-24 x 5 in Slotted Flat Machine Screw, Zinc Plated Steel, 1000 PK

  • Mfr # 902303-1000

  • Zoro # G306339955


product price:  $213.99
/pk 1000, $0.21/ea
Free Shipping & Returns

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Thread Size
#10-24
Fastener Length
5 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
902303-1000
Zoro #
G306339955
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-24
Fastener Length
5 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Item
Machine Screw

Description

10-24 x 5" Machine Screws/Slotted/Flat Head/Steel/Zinc Plating , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.