Shop NEWPORT FASTENERS
See all product information
Create Account
#10-24 x 7/8 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK
- Mfr # 912496-100
- Zoro # G206339833
product price:Â
$
33.62
/pk 100, $0.34/ea
Key Features
Round Head
Slotted Drive
System of Measurement
Inch
Thread Size
#10-24
Fastener Length
7/8 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 912496-100
- Zoro #
- G206339833
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Round
- Drive
- Slotted
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Machine Screw
Description
10-24 x 7/8" Machine Screws/Slotted/Round Head/Steel/Zinc Plating , 100PK