
10-32-0 Self Clinching Nuts/303 Stainless Steel/Shank Height: .030"/Sheet Thickness: .030" , 5000PK
Mfr # 996548
Zoro # G206372373
product price:Â $3,374.99
/pk 5000, $0.67/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Nut Style
Self Clinching Nut
Dia./Thread Size
#10-32
Basic Material
Stainless Steel
Fastener Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996548
Zoro #
G206372373
UPC #
-
Country of Origin
Unknown
Dimensions
Dia./Thread Size
#10-32
Thread Size
#10-32
Details
Item
Lock Nut
System of Measurement
Inch
Nut Style
Self Clinching Nut
Basic Material
Stainless Steel
Fastener Finish
Plain
Material
Stainless Steel
Corrugated Tubing Fitting Color
Silver
Finish
Plain
Material Grade
303 Series
Lock Type
Self Clinching
Material Grade/Class
Grade 303
Description
10-32-0 Self Clinching Nuts/303 Stainless Steel/Shank Height: .030"/Sheet Thickness: .030" , 5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.