Low Crown Acorn Nut, #10-32, 18-8 Stainless Steel, 0.291 in H, 500 PK

  • Mfr # 823638

  • Zoro # G106303774


product price:  $415.99
/pk 500, $0.83/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Profile
Low Crown
Material Grade/Class
Not Graded
Overall Height
0.291 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
823638
Zoro #
G106303774
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Overall Height
0.291 in
Hex Width
0.375 in

Details

Item
Acorn Nut
Material
18-8 Stainless Steel
Profile
Low Crown
Material Grade/Class
Not Graded
System of Measurement
Inch

Description

10-32 Closed End Acorn Nuts/Low Crown/18-8 Stainless Steel , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.