Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Black Oxide, 0.117 in Ht, 1500 PK

  • Mfr # 630193

  • Zoro # G306330075


product price:  $553.99
/pk 1500, $0.37/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Black Oxide
Hex Height
0.117 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630193
Zoro #
G306330075
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Hex Height
0.117 in
Hex Width
3/8 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Black Oxide
System of Measurement
Inch
Corrugated Tubing Fitting Color
Black

Description

10-32 Hex Keps Nuts/18-8 Stainless Steel/Black Oxide , 1500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.