#10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 2000 PK

  • Mfr # 684140-2000

  • Zoro # G306345444


product price:  $526.99
/pk 2000, $0.26/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
#10-32
Screw Length
1-1/2 in
Material
18-8 Stainless Steel
Drive Size
5/32 in
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
684140-2000
Zoro #
G306345444
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Screw Length
1-1/2 in
Drive Size
5/32 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Drive Type
Hex
Tensile Strength
80,000 psi
Standards
ASME B18.3
System of Measurement
Inch

Description

Socket Head Cap Screw, 10-32 x 1 1/2", Stainless Steel 18-8, Hex Socket , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products