#10-32 Socket Head Cap Screw, Button, Plain 18-8 Stainless Steel, 1 in Length, 100 PK

  • Mfr # 392660-100

  • Zoro # G006342125


product price:  $285.99
/pk 100, $2.86/ea
Free Shipping & Returns

Key Features

Button Head
Tamper-Resistant Hex Drive
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
1/8 in
Tensile Strength
145,000 psi
Standards
ASME B18.3-2012
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
392660-100
Zoro #
G006342125
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Screw Length
1 in
Drive Size
1/8 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Button
Drive Type
Tamper-Resistant Hex
Tensile Strength
145,000 psi
Standards
ASME B18.3-2012
System of Measurement
Inch
Thread Style
Fully Threaded

Description

Socket Button Head Cap Screw with Center Pin, 10-32x1", Stainless Steel 18-8, 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products