Shop NEWPORT FASTENERS
See all product information
Create Account
#10-32 Socket Head Cap Screw, Flat, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK
- Mfr # 295921-100
- Zoro # G006334595
product price:Â
$
283.99
/pk of 100, $2.84/ea
Free Shipping & Returns
Key Features
Flat Head
Tamper-Resistant Hex Drive
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 295921-100
- Zoro #
- G006334595
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- #10-32
- Screw Length
- 1/2 in
Details
- Item
- Socket Head Cap Screw
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Head Type
- Flat
- Drive Type
- Tamper-Resistant Hex
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
Description
Socket Flat Countersunk Head Cap Screw, Tamper Proof, 10-32x1/2", Stainless Steel 18-8, 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.